References
Festo:QSM-M7-4-I-100
Rubix:262A3556
Manufacturer :133006
EAN:4052568028978

Technical specifications
| Material | brass/pom/nbr/high-alloy stainless steel |
|---|---|
| Connection 1 | external thread m7 |
Documents
Product details : FESTO 133006 PUSH-IN FITTING
Push-in fitting QSM-M7-4-I-100 male thread with internal Hexagon socket. Size=Mini, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 5,91 g |
|---|---|
| Material | brass/pom/nbr/high-alloy stainless steel |
| Connection 1 | external thread m7 |
| Profile | mini |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- Delivery usually within ( 2 ) days