FESTO 153161 PUSH-IN BULKHEAD CONNECTOR QSS-12
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-12
Rubix:118A7315
Manufacturer :153161
EAN:4052568032494

Documents
Product details : FESTO 153161 PUSH-IN BULKHEAD CONNECTOR QSS-12
Push-in bulkhead connector QSS-12 Size=Standard, Nominal size=9,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Material | anodised aluminium |
| Connection 1 | 12 mm |
| Profile | qss |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ 10 pieces
£ 88.44 incl. VAT
- In stock: Next day delivery