FESTO 130793 PUSH-IN T-FITTING QST-1/8-4-100


Push-In T-Fitting

References
festo:QST-1/8-4-100
rubix:124A8967
manufacturer :130793
ean:4052568025144
QST-1/8-4-100 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130793 PUSH-IN T-FITTING QST-1/8-4-100


Push-in T-fitting QST-1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight13,79 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 318.00 excl. VAT
/ 100 pieces
£ 381.60 incl. VAT
  • Delivery usually within ( 11 ) days