References
Festo:QSTF-1/8-4-B
Rubix:117A9256
Manufacturer :153182
EAN:4052568032661

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : FESTO 153182 PUSH-IN T-FITTING QSTF-1/8-4-B
Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x40x19 mm |
|---|---|
| Logistic Weight | 23 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Delivery usually within ( 2 ) days