FESTO 153432 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/8-8


Push-in L-Fitting

References
festo:QSKL-1/8-8
rubix:113A7625
manufacturer :153432
ean:4052568034658
QSKL-1/8-8 Push-in L-fitting, self-sealing
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 153432 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/8-8


Push-in L-fitting, self-sealing QSKL-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight34 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Delivery usually within ( 11 ) days