FESTO 186199 PUSH-IN T-FITTING QSTF-G1/8-4


Push-In T-Fitting

References
festo:QSTF-G1/8-4
rubix:118A4622
manufacturer :186199
ean:4052568040031
QSTF-G1/8-4 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186199 PUSH-IN T-FITTING QSTF-G1/8-4


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight20,55 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
  • Delivery usually within ( 11 ) days