Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101471018 PFIT 10MM-R1/8 90 SWI ELB ADPT
NORGREN 101471018 PFIT 10MM-R1/8 90 SWI ELB ADPT
Pneufit Push-In Fitting
References
norgren:
101471018
rubix:
133A6289
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101471018 PFIT 10MM-R1/8 90 SWI ELB ADPT
Swivel elbow screw-in fitting 10 - R1/8 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/8
Profile
10147
Connection 2
17
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 130721 PUSH-IN SLEEVE QSH-12-10-20
SMC KQ2L10-U01A-X35 ONE-TOUCH FITTING
FESTO 578261 BLANKING PLUG NPQH-P-S12-P10
FESTO 130743 PUSH-IN L-CONNECTOR QSL-10-50
SMC KQ2S10-G01A ONE-TOUCH FITTING
NORGREN C02250405 PFITC 4MM-M5 STRAIGHT ADPT
NORGREN 102470428 PFIT 4MM-G1/4 90 DEGREE ADPT
MECALINE 860038 MALE 45 ELBOW 6 - G1/8IN
LEGRIS SWIVEL FITTING 3159 08 13
FESTO 153341 PUSH-IN L-FITTING, LONG QSMLL-M5-6
NORGREN 100290800 PFIT 8MM BULKHEAD CONNECTOR
SMC DMK6P-04-C1 MULTI CONNECTOR + FITTINGS
FESTO 8210498 CENTRING SLEEVE
SMC KQB2W08-01S ONE-TOUCH FITTING
FESTO 153435 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/4-10