QS Push-in fitting
Material | pbt |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 40x10x10 mm |
---|---|
Logistic Weight | 0,9 g |
Material | pbt |
Connection 1 | 6 mm |
Profile | qsh |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days