FESTO 186206 PUSH-IN T-FITTING QSTF-G3/8-10


Push-In T-Fitting

References
festo:QSTF-G3/8-10
rubix:117A8586
manufacturer :186206
ean:4052568040109
QSTF-G3/8-10 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186206 PUSH-IN T-FITTING QSTF-G3/8-10


Push-in T-fitting QSTF-G3/8-10 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight75,19 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
  • Delivery usually within ( 11 ) days