References
Festo:QST-10-6
Rubix:115A9881
Manufacturer :130614
EAN:4052568023720

Documents
Product details : FESTO 130614 PUSH-IN T-CONNECTOR QST-10-6
Push-in T connector QST-10-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x37x19 mm |
|---|---|
| Logistic Weight | 21,35 g |
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qst |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
- Delivery usually within ( 2 ) days