References
Festo:QST-G1/4-8
Rubix:115A9652
Manufacturer :186161
EAN:4052568039653

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186161 PUSH-IN T-FITTING QST-G1/4-8
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x80x25 mm |
|---|---|
| Logistic Weight | 31,54 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 48.10 excl. VAT
/ 10 pieces
£ 57.72 incl. VAT
- Delivery usually within ( 2 ) days