FESTO 36126 COUPLING PIECE KSZ-M12X1,25


Coupling Piece

References
festo:KSZ-M12X1,25
rubix:117A1642
manufacturer :36126
ean:4052568068158
KSZ-M12X1,25 Coupling piece
brand logo
Technical specifications
MaterialGalvanised Steel
See all Specifications

Product details : FESTO 36126 COUPLING PIECE KSZ-M12X1,25


Coupling piece KSZ-M12X1,25 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M12x1,25, Assembly Position=Any, Threaded Connection=Female thread M12x1.25, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x43x22 mm
Logistic Weight180 g
MaterialGalvanised Steel
Connection 226
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
  • Delivery usually within ( 2 ) days