References
SMC:KQ2L04-02AS-X35
Rubix:224A4753
Manufacturer :KQ2L04-02AS-X35

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KQ2L04-02AS-X35 ONE-TOUCH FITTING
The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. It release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Release collar allows easy removal of tubing without damaging the tube
Applications
Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | c3604, pbt, pp (body);c3604 (stud);304 stainless steel (chuck);pom (collet, release button);304 stainless steel, c3604, pbt (guide);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
| Connection 1 | 1/4 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ 10 pieces
£ 47.40 incl. VAT
- Delivery usually within ( 4 ) days