MECALINE 853069 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/8IN

BULKHEAD FEMALE

See technical informationSee documents

References

Mecaline:853069
Rubix:216A1520
EAN:3660338092510
BULKHEAD FEMALE STRAIGHT FITTING Exterior tube diameter mm 8

Technical specifications

Materialnickel plated brass body
Connection 1g1/8
See all Specifications

Documents

Product details : MECALINE 853069 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/8IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialnickel plated brass body
Connection 1g1/8
Profilefemale
Connection 28
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • In stock: Next day delivery