References
IMI Norgren:C02470828
Rubix:115A4425
Manufacturer :C02470828


Technical specifications
| Material | plastic pbt (body); nickel-plated brass (threaded parts); nbr seals (silicone-free) |
|---|---|
| Connection 1 | g1/4 (iso g) male |
Product details : NORGREN C02470828 PFITC 8MM-G1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x G1/4" C02470828
Technical specifications
Attributes
| Material | plastic pbt (body); nickel-plated brass (threaded parts); nbr seals (silicone-free) |
|---|---|
| Connection 1 | g1/4 (iso g) male |
| Profile | 90° swivel elbow |
| Connection 2 | 8 mm (outside tube ø) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days