References
Festo:QSY-6-4
Rubix:115A9581
Manufacturer :153153
EAN:4052568032456

Documents
Product details : FESTO 153153 PUSH-IN Y-CONNECTOR QSY-6-4
Push-in Y-connector QSY-6-4 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x20 mm |
|---|---|
| Logistic Weight | 9,96 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsy |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ 10 pieces
£ 41.28 incl. VAT
- Delivery usually within ( 2 ) days