References
Festo:QSTL-1/2-12
Rubix:117A8178
Manufacturer :153126
EAN:4052568032197

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153126 PUSH-IN T-FITTING QSTL-1/2-12
Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 77,5 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Delivery usually within ( 2 ) days