SMC KQ2TW08-00A FITTING I 8 TUBE

KQ2 series push-in fittings

See technical informationSee documents

References

SMC:KQ2TW08-00A
Rubix:45025961
Manufacturer :KQ2TW08-00A
EAN:3618036047271
brand logo

Technical specifications

Materialpolybutylene terephthalate (pbt), polypropylene (pp)
Connection 1ø 8 mm
See all Specifications

Documents

Product details : SMC KQ2TW08-00A FITTING I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Cross.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 8
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight20 g
Materialpolybutylene terephthalate (pbt), polypropylene (pp)
Connection 1ø 8 mm
Profilecross (cross fitting)
Connection 2ø 8 mm
Max. temperature60 °C
£ 74.60 excl. VAT
/ 10 pieces
£ 89.52 incl. VAT
  • Delivery usually within ( 4 ) days