References
Festo:NPQH-DK-M5-Q6-P10
Rubix:118A4333
Manufacturer :8114987
EAN:4052568060749

Documents
Product details : FESTO 8114987 PUSH-IN FITTING
Push-in fitting NPQH-DK-M5-Q6-P10 Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x12x12 mm |
|---|---|
| Logistic Weight | 9,21 g |
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | npqh |
| Connection 2 | 6 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ 10 pieces
£ 21.60 incl. VAT
- Delivery usually within ( 6 ) days