References
SMC:KCH12-03S
Rubix:124A3523
Product details : SMC KCH12-03S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Port Size Applicable Tube: 03 (R(PT) 3/8, Rc(PT) 3/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x54x19 mm |
|---|---|
| Logistic Weight | 48 g |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ 10 pieces
£ 125.04 incl. VAT
- Delivery usually within ( 4 ) days
