References
Festo:QSY-M5-6
Rubix:118A0528
Manufacturer :190674
EAN:4052568043056

Technical specifications
| Material | pbt / pom / nbr / nickel-plated brass / high-alloy stainless steel |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 190674 PUSH-IN Y-FITTING QSY-M5-6
Push-in Y-fitting QSY-M5-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x1x25 mm |
|---|---|
| Logistic Weight | 16 g |
| Material | pbt / pom / nbr / nickel-plated brass / high-alloy stainless steel |
| Connection 1 | male thread m5 |
| Profile | standard |
| Connection 2 | for pneumatic tube od 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 35.10 excl. VAT
/ 10 pieces
£ 42.12 incl. VAT
- Delivery usually within ( 2 ) days