References
SMC:KPU08-00
Rubix:2606589
EAN:3618036070729

Technical specifications
| Material | polypropylene |
|---|---|
| Connection 1 | jis b0203 (konische gewinde für schlauchanschluss) |
Product details : SMC KPU08-00 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPU, Clean One-touch Fitting for Blowing Systems - Male Branch Y and Union Y
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene |
| Connection 1 | jis b0203 (konische gewinde für schlauchanschluss) |
| Connection 2 | 8 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 14.30 excl. VAT
/ Each
£ 17.16 incl. VAT
- Delivery usually within ( 4 ) days