References
Festo:CQT-12
Rubix:124A9932
Manufacturer :177687
EAN:4052568038366

Technical specifications
| Material | pom (polyoxymethylene); high-alloy stainless steel |
|---|---|
| Connection 1 | 12 |
Documents
Product details : FESTO 177687 PUSH-IN T-CONNECTOR CQT-12
Push-in T connector CQT-12 For high flow rates. Nominal size=8,65 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 23,1 g |
|---|---|
| Material | pom (polyoxymethylene); high-alloy stainless steel |
| Connection 1 | 12 |
| Profile | cqt |
| Connection 2 | 12 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
- Delivery usually within ( 6 ) days