References
Festo:NPQH-DK-M7-Q4-P10
Rubix:118A4328
Manufacturer :578372
EAN:4052568060756

Technical specifications
| Material | body and disassembly ring: brass, chemically nickel-plated; thread seal and pipe seal: fpm; locking ring and support ring: pei; pipe clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 578372 PUSH-IN FITTING NPQH-DK-M7-Q4-P10
Push-in fitting NPQH-DK-M7-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 5,5 g |
|---|---|
| Material | body and disassembly ring: brass, chemically nickel-plated; thread seal and pipe seal: fpm; locking ring and support ring: pei; pipe clamping ring: high-alloy stainless steel |
| Connection 1 | m7 male thread |
| Profile | standard |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ 10 pieces
£ 26.04 incl. VAT
- Delivery usually within ( 2 ) days