References
Festo:CRQSL-1/2-12
Rubix:116A1555
Manufacturer :162878
EAN:4052568133016

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 162878 PUSH-IN L-FITTING CRQSL-1/2-12
Push-in L-fitting CRQSL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 91,04 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 142.20 excl. VAT
/ Each
£ 170.64 incl. VAT
- Delivery usually within ( 8 ) days