NORGREN C0A510628 PFITC 6MM-G1/4 BANJO ELBOW
Banjo Parallel Fitting
See technical informationSee documentsReferences
IMI Norgren:C0A510628
Rubix:119A0059
Manufacturer :C0A510628


Technical specifications
| Material | pbt (body);nbr (seal);stainless steel (grab ring);nickel-plated brass (collar) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : NORGREN C0A510628 PFITC 6MM-G1/4 BANJO ELBOW
Strengths
•Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Immediate quality sealing using silicone free U-packing
Immediate quality sealing using silicone free U-packing
Technical specifications
Attributes
| Material | pbt (body);nbr (seal);stainless steel (grab ring);nickel-plated brass (collar) |
|---|---|
| Connection 1 | g 1/4 |
| Profile | pneufit c |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days