References
SMC:KCH08-02S
Rubix:124A3639
Manufacturer :KCH08-02S

Product details : SMC KCH08-02S FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
Port Size Applicable Tube: 02 (R(PT)1/4, Rc(PT)1/4)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x46x14 mm |
|---|---|
| Logistic Weight | 27 g |
| Material | plastic |
| Connection 1 | 8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 10 pieces
£ 84.84 incl. VAT
- Delivery usually within ( 4 ) days