FESTO 578415 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-Q8-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQH-Y-Q10-Q8-P10
Rubix:117A8585
Manufacturer :578415
EAN:4052568061180

Technical specifications
| Material | nickel-plated brass (body); chemically nickel-plated brass (release ring); pei (retaining ring / support ring); high-alloy stainless steel (tube clamping ring); fpm (threaded seal and tube seal) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : FESTO 578415 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-Q8-P10
Push-in Y-connector NPQH-Y-Q10-Q8-P10 Size=Standard, Nominal size=7,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 78,48 g |
|---|---|
| Material | nickel-plated brass (body); chemically nickel-plated brass (release ring); pei (retaining ring / support ring); high-alloy stainless steel (tube clamping ring); fpm (threaded seal and tube seal) |
| Connection 1 | 10 |
| Profile | standard |
| Connection 2 | 8 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 84.40 excl. VAT
/ 10 pieces
£ 101.28 incl. VAT
- Delivery usually within ( 2 ) days