References
IMI Norgren:C02680818
Rubix:116A6053
Manufacturer :C02680818


Technical specifications
| Material | body: pbt; seals : nbr (silicone-free); grip ring: stainless steel; threaded elements: nickel-plated brass; release sleeve and support ring: pom |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
Product details : NORGREN C02680818 SWIVEL SIDE TEE ADAPTER
Rotatable T-screw-in screw connection lateral 8 - G 1/8 Pneufit C
Pneufit-C Swivel side tee adaptor Ø8mm x G1/8" C02680818
Technical specifications
Attributes
| Material | body: pbt; seals : nbr (silicone-free); grip ring: stainless steel; threaded elements: nickel-plated brass; release sleeve and support ring: pom |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
| Profile | swivel side tee |
| Connection 2 | iso thread g 1/8 (bspp, parallel) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days