SMC KQB2E12-00 METRIC SIZE BRASS ONE-TOUCH FITTING


Metal push-in connector KQB2 series

References
smc:KQB2E12-00
rubix:118A1658
KQB2E-00, Metal One-touch Fitting, Bulkhead Union
brand logo
Technical specifications
Materialstainless steel
See all Specifications

Product details : SMC KQB2E12-00 METRIC SIZE BRASS ONE-TOUCH FITTING


The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Bulkhead Union.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.

Applicable Tube O.D.: 12 (Ø12)

Technical specifications


Attributes
Logistic Weight110 g
Materialstainless steel
Connection 212
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
  • Delivery usually within ( 4 ) days