FESTO 558800 PUSH-IN Y-CONNECTOR NPQM-Y-Q8-E-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQM-Y-Q8-E-P10
Rubix:263A5765
Manufacturer :558800
EAN:4052568055349

Documents
Product details : FESTO 558800 PUSH-IN Y-CONNECTOR NPQM-Y-Q8-E-P10
Push-in Y-connector NPQM-Y-Q8-E-P10 Size=Standard, Nominal size=7,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 44,4 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | 8 mm |
| Profile | npqm |
| Connection 2 | 8 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 2 ) days