References
Festo:CK-3/8-PK-9
Rubix:132A8866
Manufacturer :2033
EAN:4052568008185

Technical specifications
| Material | anodised wrought aluminium alloy (union nut, screwed plug);reinforced pa tpe-u(pu) (sealing ring) |
|---|---|
| Connection 1 | g 3/8 in |
Documents
Product details : FESTO 2033 QUICK CONNECTOR CK-3/8-PK-9
Quick connector CK-1/2-PK-13 Male thread with sealing ring, metal version. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x90x40 mm |
|---|---|
| Logistic Weight | 15,7 g |
| Material | anodised wrought aluminium alloy (union nut, screwed plug);reinforced pa tpe-u(pu) (sealing ring) |
| Connection 1 | g 3/8 in |
| Profile | ck |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 50.60 excl. VAT
/ 10 pieces
£ 60.72 incl. VAT
- Delivery usually within ( 16 ) days