FESTO 130812 PUSH-IN Y-CONNECTOR QSY-6-4-100
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSY-6-4-100
Rubix:124A9056
Manufacturer :130812
EAN:4052568025335

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | for 6 mm o.d. pipe |
Documents
Product details : FESTO 130812 PUSH-IN Y-CONNECTOR QSY-6-4-100
Push-in Y-connector QSY-6-4-100 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 10,73 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | for 6 mm o.d. pipe |
| Profile | standard |
| Connection 2 | for 4 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 303.00 excl. VAT
/ 100 pieces
£ 363.60 incl. VAT
- Delivery usually within ( 2 ) days