FESTO 133151 PUSH-IN Y-CONNECTOR QSY-12H-10-B
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSY-12H-10-B
Rubix:263A5956
Manufacturer :133151
EAN:4052568030308

Technical specifications
| Material | pbt (body) / pom (release ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamp) |
|---|---|
| Connection 1 | push-in sleeve ø 12 mm |
Documents
Product details : FESTO 133151 PUSH-IN Y-CONNECTOR QSY-12H-10-B
Push-in Y-connector QSY-12H-10-B with push-in sleeve. Size=Standard, Nominal size=5,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 21,18 g |
|---|---|
| Material | pbt (body) / pom (release ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamp) |
| Connection 1 | push-in sleeve ø 12 mm |
| Profile | standard |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ 10 pieces
£ 81.96 incl. VAT
- Delivery usually within ( 2 ) days