References
Festo:QSL-G3/8-16
Rubix:117A2664
Manufacturer :186348
EAN:4052568041342

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186348 PUSH-IN L-FITTING QSL-G3/8-16
Push-in L-fitting QSL-G3/8-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x29x32 mm |
|---|---|
| Logistic Weight | 78 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- Delivery usually within ( 2 ) days