FESTO 186131 PUSH-IN L-FITTING, LONG QSLL-G1/4-8


Push-in L-Fitting

References
festo:QSLL-G1/4-8
rubix:118A0527
manufacturer :186131
ean:4052568039363
QSLL-G1/4-8 Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186131 PUSH-IN L-FITTING, LONG QSLL-G1/4-8


Push-in L-fitting, long QSLL-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x80x30 mm
Logistic Weight54,45 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 59.40 excl. VAT
/ 10 pieces
£ 71.28 incl. VAT
  • Delivery usually within ( 6 ) days