NORGREN 101470618 PFIT 6MM-R1/8 90DEGRE ELB ADPT
Swivel Elbow Adaptor
See technical informationSee documentsReferences
IMI Norgren:101470618
Rubix:80004691
Manufacturer :101470618

Documents
Product details : NORGREN 101470618 PFIT 6MM-R1/8 90DEGRE ELB ADPT
Swivel elbow screw-in fitting 6 - R1/8 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/8 in |
| Profile | pneufit 10 |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- In stock: Next day delivery
