References
Festo:QSC-10-50
Rubix:124A9731
Manufacturer :130707
EAN:4052568024284

Technical specifications
| Material | pbt / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | for 10 mm o.d. tube |
Documents
Product details : FESTO 130707 PUSH-IN CAP QSC-10-50
Push-in cap QSC-10-50 Size=Standard, Assembly Position=Any, Container size=50, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 8,64 g |
|---|---|
| Material | pbt / pom / nbr / high-alloy stainless steel |
| Connection 1 | for 10 mm o.d. tube |
| Profile | standard |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ 50 pieces
£ 71.40 incl. VAT
- Delivery usually within ( 2 ) days