References
Festo:CRQS-1/8-8
Rubix:117A8503
Manufacturer :162863
EAN:4052568072650

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 162863 PUSH-IN FITTING CRQS-1/8-8
Push-in fitting CRQS-1/8-8 male thread with external Hexagon. Size=Standard, Nominal size=5,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x16x16 mm |
|---|---|
| Logistic Weight | 13,72 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 43.72 excl. VAT
/ Each
£ 52.46 incl. VAT
- Delivery usually within ( 8 ) days