References
Festo:QS-V0-G3/8-8
Rubix:124A8423
Manufacturer :186320
EAN:4052568041069

Technical specifications
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186320 PUSH-IN FITTING QS-V0-G3/8-8
Push-in fitting QS-V0-G3/8-8 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 24,45 g |
|---|---|
| Material | pbt-reinforced (housing);brass (screwed trunnion) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 73.00 excl. VAT
/ 10 pieces
£ 87.60 incl. VAT
- Delivery usually within ( 2 ) days