References
Norgren:C01880438
Rubix:118A6553
Manufacturer :C01880438


Technical specifications
| Material | composite (plastic) with stainless steel clamping ring and nickel-plated brass components |
|---|---|
| Connection 1 | 4 mm o.d. tube (push-in fitting) |
Product details : NORGREN C01880438 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 4 - R3/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø4mm x R3/8" C01880438
Technical specifications
Attributes
| Material | composite (plastic) with stainless steel clamping ring and nickel-plated brass components |
|---|---|
| Connection 1 | 4 mm o.d. tube (push-in fitting) |
| Profile | swivel y adapter |
| Connection 2 | r3/8 tapered thread (bspt, male) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days