FESTO 130820 PUSH-IN T-CONNECTOR QST-6-4-100
Push-in T-Connector
See technical informationSee documentsReferences
Festo:QST-6-4-100
Rubix:117A8048
Manufacturer :130820
EAN:4052568025403

Technical specifications
| Material | pbt (housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : FESTO 130820 PUSH-IN T-CONNECTOR QST-6-4-100
Push-in T connector QST-6-4-100 Reducing. Size=Standard, Nominal size=2,3 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 11,49 g |
|---|---|
| Material | pbt (housing); pom (release ring); nbr (tube seal); high-alloy stainless steel (tube retaining claw) |
| Connection 1 | 6 |
| Profile | standard |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 100 pieces
£ 298.80 incl. VAT
- Delivery usually within ( 2 ) days