MECALINE 859991 TRIPLE BRANCH 10 - G3/8
3 port manifold TECHNOPOLYMER
See technical informationSee documentsReferences
Mecaline:859991
Rubix:216A2161
EAN:3660338149498

Documents
Product details : MECALINE 859991 TRIPLE BRANCH 10 - G3/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 20.35 excl. VAT
/ Each
£ 24.42 incl. VAT
- Usually arrives within 14 working days
