References
Festo:QSYLV-G1/2-12
Rubix:118A0742
Manufacturer :186212
EAN:4052568040161

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186212 PUSH-IN Y-FITTING QSYLV-G1/2-12
Push-in Y-fitting QSYLV-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x40 mm |
|---|---|
| Logistic Weight | 123,17 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Delivery usually within ( 2 ) days