FESTO 186211 PUSH-IN Y-FITTING QSYLV-G3/8-10


Push-in Y-Fitting

References
festo:QSYLV-G3/8-10
rubix:118A0756
manufacturer :186211
ean:4052568040154
QSYLV-G3/8-10 Push-in Y-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186211 PUSH-IN Y-FITTING QSYLV-G3/8-10


Push-in Y-fitting QSYLV-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight75,33 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Delivery usually within ( 11 ) days