NORGREN 100491200 PFIT 12MM BHD SWIVEL ELBOW CON
Pneufit Push-In Fitting
See technical informationSee documentsReferences
Norgren:100491200
Rubix:119A1478
Manufacturer :100491200


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø12 mm (push-in fitting) |
Documents
Product details : NORGREN 100491200 PFIT 12MM BHD SWIVEL ELBOW CON
Rotating Elbow Bulkhead Connection 12 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø12 mm (push-in fitting) |
| Profile | angled bulkhead fitting (elbow) |
| Connection 2 | m20x1 thread |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
- Usually arrives within 14 working days