MECALINE 853072 BULKHEAD FEMALE STRAIGHT FITTING MM 12 G1/2IN

BULKHEAD FEMALE

See technical informationSee documents
References
Mecaline:853072
Rubix:216A1517
EAN:3660338092541
BULKHEAD FEMALE STRAIGHT FITTING Exterior tube diameter mm 12
Technical specifications
Materialnickel plated brass body
Connection 1g1/2
See all Specifications
Documents

Product details : MECALINE 853072 BULKHEAD FEMALE STRAIGHT FITTING MM 12 G1/2IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialnickel plated brass body
Connection 1g1/2
Connection 212
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
  • In stock: Next day delivery