FESTO 153429 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/8-4


Push-in L-Fitting

References
festo:QSKL-1/8-4
rubix:117A9250
manufacturer :153429
ean:4052568034627
QSKL-1/8-4 Push-in L-fitting, self-sealing
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 153429 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/8-4


Push-in L-fitting, self-sealing QSKL-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight17 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 6.53 excl. VAT
/ Each
£ 7.84 incl. VAT
  • Delivery usually within ( 11 ) days