"MECALINE 867042 BRAIDED PVC HOSE FOR FOOD 10X16MM3/8"""
PVC BRAIDED HOSE FOR FOOD CONTACT
See technical informationSee documentsReferences
Superseded Ref:853606
Mecaline:867042
Rubix:208A5211
EAN:3660338210761


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | transparent |
Documents
Product details : "MECALINE 867042 BRAIDED PVC HOSE FOR FOOD 10X16MM3/8"""
Transparent PVC (Phthalate-free) hose with textile reinforcement for the passage of pressurised food liquids, spirits drawing up to 20 °. Temperatures range: -20°C...60°C. Complies with European directive Reg (EU) 10/2011 for stimulants A-B-C-D2
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | transparent |
| Material | pvc |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ 25 pieces
£ 36.30 incl. VAT
- In stock: Next day delivery