References
Tesa:4957 25M 12MM WHITE
Rubix:269A3528
Manufacturer :04957-00007-00
EAN:4005800199998

Product details : TESA 04957 DOUBLE SIDED PE FOAM TAPE 25MX12MM WHITE
tesa® 4957 is a double-sided tape consisting of a very conformable closed cell PE-foam backing and a shear resistant modified acrylic adhesive. It is suitable for outdoor use and available in both black and white.
tesa® 4957 features:
* High immediate bond on rough surfaces
* Very good compensation for design tolerances
* Leveling out of different thermal expansion of materials
* Shock absorption and sealing function
tesa® 4957 features:
* High immediate bond on rough surfaces
* Very good compensation for design tolerances
* Leveling out of different thermal expansion of materials
* Shock absorption and sealing function
Applications
* POS displays, exhibition sample displays
* Shelf edge labels
* Cable channels, window and kitchen profiles
* Decorative glass or mirror elements on furniture
* Signs and Emblems
* Shelf edge labels
* Cable channels, window and kitchen profiles
* Decorative glass or mirror elements on furniture
* Signs and Emblems
Technical specifications
Attributes
| Logistic Weight | 4903,2 g |
|---|---|
| Width | 12 mm |
| Length | 25 m |
| Material | pe foam |
| Thickness | 1.1 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Usually arrives within 14 working days
